Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C5E UTP RD
Mfr # 5EUJK-RR5
Zoro # G4464958
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 6 in
- Height 5.5000 in
- Number of Ports 1
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5EUJK-RR5
- Zoro # G4464958
- UPC # 78477695630
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Width | 6 in |
Height | 5.5000 in |
Length | 4.00 in |
Details
Color | Red |
Number of Ports | 1 |
Application | For the most demanding mission critical network applications |
Shielding | UTP |
Category Rating | Cat 5e |
Mounting Type | Flush |
Standard | cULus listed |
Type | Component Rated Standard |
Description
Atlas-X1 Cat 5e UTP QuickPort Connector, Dark Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- EATON BUSSMANN Nonfuse Actuator, 600V AC Volt Rating, Melamine (KAZ)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.0'', 5PK (BLTSF001005)
- INTERMATIC Electromechanical Timer, Swim Pool (T10404R)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 gy UL/CSA 7.5m (7000-12341-2240750)
- MURR ELEKTRONIK SVS ECO LED VALVE PLUG FORM A 18MM LED VDR 24V, 2+PE field-wireable M16x1.5 (7000-29005-0000000)
- ALLEN TEL USB 2.0 Female A to Female A Coupler, Black (ATUSB2-AF-AF-00)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m (7000-18041-6160300)
- Leviton Voice & Data Connectors