Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C5E UTP LA
Mfr # 5EUJK-RT5
Zoro # G4463935
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Length 4.00 in
- Height 5.5000 in
- Shielding UTP
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5EUJK-RT5
- Zoro # G4463935
- UPC # 78477695623
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Length | 4.00 in |
Height | 5.5000 in |
Width | 6 in |
Details
Color | Light Almond |
Shielding | UTP |
Number of Ports | 1 |
Application | For most demanding network applications and supports emerging technologies and will easily adap |
Category Rating | Cat 5e |
Type | Component Rated Standard |
Mounting Type | Flush |
Standard | cULus listed |
Description
Atlas-X1 Cat 5e UTP QuickPort Connector, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P1GY)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Clear (HS369-S25-CLEAR)
- EATON Miniature Circuit Breaker, GHB Series 100A, 2 Pole, 277/480V AC (GHB2100)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- MURR ELEKTRONIK M12 FEMALE STRAIGH FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12901-0000000)
- SWE-TECH 3C LC/PC OM3 50um Fiber Optic Splice Connector, 3.0/2.0/1.6mm Aqua boot, 900um fiber stub, 10PK (FWT31F1-51610)
- HOME-FLEX UNDRGRND TEE 3/4""IPS YLW (18-401-007)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42081-0000000)
- Leviton Voice & Data Connectors