Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C5E UTP GN
Mfr # 5EUJK-RV5
Zoro # G4462937
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Number of Ports 1
- Length 4.00 in
- Width 6 in
- Application For the most demanding mission critical network applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5EUJK-RV5
- Zoro # G4462937
- UPC # 78477695685
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 5.5000 in |
Details
Color | Green |
Number of Ports | 1 |
Application | For the most demanding mission critical network applications |
Shielding | UTP |
Category Rating | Cat 5e |
Type | Component Rated Standard |
Standard | cULus listed |
Mounting Type | Flush |
Description
Atlas-X1 Cat 5e UTP QuickPort Connector, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Closed-End Crimp Conn, 221F, 0.700", PK50 (4FRJ3)
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- GARDNER BENDER Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk. (46-315UVB)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPST, 4 Connections (LRGSCK611-RS-BO/125N)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs CAT6, 10-Pack (VDV826-729)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack (VDV826-704)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12221-2141000)
- GARDNER BENDER RJ-45 Cat5, Modular Plugs, 8-Position, PK50 (GMC-88C5)
- Leviton Voice & Data Connectors