Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C5E UTP CR
Mfr # 5EUJK-RC5
Zoro # G4462605
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Crimson
- Height 5.5000 in
- Length 4.00 in
- Application For the most demanding mission critical network applications
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5EUJK-RC5
- Zoro # G4462605
- UPC # 78477695609
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Height | 5.5000 in |
Length | 4.00 in |
Width | 6 in |
Details
Color | Crimson |
Application | For the most demanding mission critical network applications |
Number of Ports | 1 |
Shielding | UTP |
Category Rating | Cat 5e |
Type | Component Rated Standard |
Mounting Type | Flush |
Standard | cULus listed |
Description
Atlas-X1 Cat 5e UTP QuickPort Connector, Crimson
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- HUBBELL Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Blank and Flat (5175-0)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-300-Pair, C4 Connectors (GB300-C4-KIT)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - Keystone Insert, Black (NKJ-6002)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PUR 8x0, 25 shielded GRAY, 10m (7000-17121-2911000)
- ALLEN TEL RS232 Mini Tester (ATMT25MF)
- Leviton Voice & Data Connectors