Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C5E SHLD YL
Mfr # 5ESJK-RY5
Zoro # G4461397
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Application Network Applications
- Length 4.00 in
- Height 5.5000 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5ESJK-RY5
- Zoro # G4461397
- UPC # 78477695784
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Length | 4.00 in |
Height | 5.5000 in |
Width | 6 in |
Details
Color | Yellow |
Application | Network Applications |
Shielding | Shielded |
Category Rating | Cat 5e |
Standard | cULus listed |
Type | Connector |
Description
Atlas-X1 Cat 5e Shielded QuickPort Connector, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 277VAC L7-20R BK (HBL2330)
- ALLEN TEL 75 Ohm BNC Male Crimp-Style Coaxial Connector, RG-59 / RG-62 (GBNC-117B-75)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- SQUARE D Auxiliary Contact, 1 NO (9999D10)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- MONOPRICE Plug, Mod, Cat6, Strander, Shielded, PK100 (7301)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42081-0000000)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Shielded Cat6/Cat5e Crimp Conn, external ground, Slide Through Wires, 50PK (FWT202022J)
- HOME-FLEX UNDRGRND TEE 3/4""IPS YLW (18-401-007)
- Leviton Voice & Data Connectors