Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY
Mfr # 5ESJK-RG5
Zoro # G4463402
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 4.00 in
- Application Commercial, Network Solutions, Government, Healthcare, Manufacturing, Transportation, Gaming an
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5ESJK-RG5
- Zoro # G4463402
- UPC # 78477695760
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 5.5000 in |
Details
Color | Gray |
Material | Plastic |
Application | Commercial, Network Solutions, Government, Healthcare, Manufacturing, Transportation, Gaming an |
Shielding | Shielded |
Category Rating | Cat 5e |
Type | CAT 5E JACK |
Description
Atlas-X1 Cat 5e Shielded QuickPort Connector, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, 100kA at V AC, 10kA at V DC (BP/SC-30)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 2m (7000-08061-2110200)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragch. 3m (7000-44711-7960300)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 3m (7000-12241-2150300)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42081-0000000)
- MONOPRICE Plug, Mod, 6P4C, Strander, Stranded, PK50 (7315)
- Leviton Voice & Data Connectors