Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C5E SHLD GN
Mfr # 5ESJK-RV5
Zoro # G4464267
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Height 5.5000 in
- Shielding Shielded
- Material Die Cast Zinc
- Application Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5ESJK-RV5
- Zoro # G4464267
- UPC # 78477695708
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Height | 5.5000 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.9 in H x 1.31 in W x 0.68 in D |
Details
Color | Green |
Shielding | Shielded |
Material | Die Cast Zinc |
Application | Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application |
Category Rating | Cat 5e |
Type | Component Rated |
Mounting Type | Surface |
Standard | cULus listed |
Description
Atlas-X1 Cat 5e Shielded QuickPort Connector, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button Control Station, Up/Down, 25mm (20C795)
- LEGRAND Tee, Ivory, Steel, Tees (V5715)
- KILLARK Bushing, Reducing (R-63)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M164)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- MURR ELEKTRONIK M12 adaptor on top of MSUD valve plug form A 18mm (7000-41301-0000000)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m (7000-40021-2140200)
- IDEAL Connector, PK100 (86-396)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- ALLEN TEL In-Line Coupler, 6-Position 4-Conductor (AT210-4)
- TRIPLETT Inline Coupler (CAT5-CPL-BK)
- Leviton Voice & Data Connectors