Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS ATLAS-X1 CAT 6A SHIELDED JACK BLACK
Mfr # 6ASJK-RE6
Zoro # G4463052
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Color Black
- Depth 1.3"
- Width 0.7"
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6ASJK-RE6
- Zoro # G4463052
- UPC # 78477696286
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Depth | 1.3" |
Width | 0.7" |
Length | 4.00 in |
Height | 0.6" |
Dimensions | 0.9 in H x 0.68 in W x 1.31 in D |
Details
Connector Type | RJ-45 Network - Female |
Color | Black |
Shielding | Shielded |
Features | EMI Protection, PoE+, Dust Protection, Crosstalk Protection, PoE |
Material | Die Cast Zinc |
Number of Ports | 1 |
Application | For government, healthcare, manufacturing, transportation, gaming and other environments where |
Category Rating | Cat 6A |
Product Color | Black |
Connector Details | 1 x RJ-45 Network Female |
Product Material | Die-cast Zinc |
Product Line | Atlas-X1 |
Contact Plating | Gold, Copper Alloy |
Product Name | Atlas-X1 Cat 6A Shielded QuickPort Jack, Component-Rated, Black |
Product Type | Network Connector |
Mounting Type | Panel |
Type | Component Rated Shielded Standard |
Description
Atlas-X1 Cat 6A Shielded QuickPort Jack, Component-Rated, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.375in ID, Black, 100ft, PK3 (NST-3/8-Black)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10030)
- ABB AF09-30-10-11, AF09 3P CONTR, 1NO, 24-60VAC, 20 (AF09-30-10-11)
- SIEMENS Pilot Light, LED, Transformer, Red, 240VAC (52PL4H2XB)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- HOME-FLEX Undrgrnd Mtr Riser 3/4 (18-440-007)
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 bk UL/CSA+drag chain 5m (7000-08081-6300500)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m (7000-08041-6100200)
- Leviton Voice & Data Connectors