Shop All Pre-wired Enclosed Relays
Leviton
Auxiliary Relay, For Occupancy Sensor
Mfr # OSA20-R00
Zoro # G4027774
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 277 VAC
- For Use With All Ceiling and Occupancy Mount Sensors except Self Contained or Wall Switches
- Output Voltage 24 VDC
- Includes Dry Contact Relay
- Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # OSA20-R00
- Zoro # G4027774
- UPC # 78477166512
- Country of Origin China
- Category Pre-wired Enclosed Relays
Dimensions
Height | 3-13/16" |
Width | 2-7/16" |
Depth | 1-7/16" |
Length | 5.00 in |
Description
15A INC 20A FL 120-277VAC 15A FL 347VAC, Add-A-Relay for Occupancy Sensor with HVAC Relay 0.5A 125VAC 1.0A 30VDC, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1" Dia - Vinyl Insulated - 100 Pcs (CC-5004-C)
- DAYTON Push Button Control Station, Up/Down/Stop (20C799)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC (GSD8)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- FUNCTIONAL DEVICES-RIB 24P Enclosed Relay 20Amp Dpdt (RIB24P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A S (RIBT24SB)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBH1S)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB043P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- Leviton Pre-wired Enclosed Relays