Shop All Single Pole Devices
Leviton
Angled Receptcle, Wht, Female, 600Vac, Taper
Mfr # 16R30-UW
Zoro # G4054085
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam
- Series 16
- NEMA Rating 3R
- Amps AC/DC 400AC/DC
- Terminal Connection Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R30-UW
- Zoro # G4054085
- UPC # 78477718452
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Item | Angled Receptacle |
Type | 16 Series Single Pole Cam |
Series | 16 |
NEMA Rating | 3R |
Amps AC/DC | 400AC/DC |
Terminal Connection | Threaded Stud |
Single Pole Device Style | Taper Nose |
Cable Range | 2 to 4/0 |
Color | White |
Voltage Rating | 600VAC |
Fits | 16 Series Male |
Material | Thermoplastic Elastomer |
Male/Female | Female |
Standards | UL,CSA |
Mounting | Screw Mount |
Conductor Material | Solid Brass |
Current Rating | 400 Amp |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Number of Poles | 1 |
Amperage Rating | 400 A |
Description
16 Series Single Pole Cam Type Female Panel Connector, 45-degree, Taper Nose, Threaded Stud, 600 Volts Rated Up To 400 Amperes Continuous. Cable Range - #2 - 4/0 - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- HUBBELL Receptacle, Stud, Blk, Taper Nose, Female (HBL15FRSBK)
- Leviton Single Pole Devices