Shop All Straight Blade Plugs
Leviton
Angle Plug, 18-60P, 60A, 120/208V 3 Phase
Mfr # 8362-P
Zoro # G5670884
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 60 A
- Voltage - Plugs and Receptacles 277 VAC
- Number of Wires 4
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8362-P
- Zoro # G5670884
- UPC # 78477810095
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625" to 1.375" |
Length | 4.88 in |
Height | 3.00 in |
Width | 3.5 in |
Description
60 Amp, 277 Volt, Straight Blade, Plug, Industrial Grade, Angle, Non-Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Premium Surge Protector, 8 Outlets (K62663US)
- CANTEX Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC (EZ21SOR)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R (RSCG101048NK)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86773)
- LEVITON Straight Blade Plug (14W34)
- LEVITON Straight Blade Plug (8215-C)
- LEVITON Straight Blade Plug (1447)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- LEVITON Angle Plug Nongrnd30/50A (00287-00E)
- LEVITON Straight Blade Plug (8315-CT)
- LEVITON Straight Blade Plug (5366-C)
- Leviton Straight Blade Plugs