Shop All Straight Blade Plugs
Leviton
Angle Plug, 15-50P, 50A, 250V 3 Phase
Mfr # 8452-P
Zoro # G5700966
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Wires 4
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8452-P
- Zoro # G5700966
- UPC # 78477809990
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625" to 1.375" |
Wire Size | 10-4 AWG (Terminal Accommodation);.625-1.375 IN (Cord Grip Range) |
Width | 3.5 in |
Cord Diameter | 5/8 to 1-3/8 in |
Length | 4.88 in |
Dimensions | 4.37 in H x 2.76 in W x 1.89 in D |
Height | 3.00 in |
Description
50 Amp, 250 Volt- 3PY, Straight Blade, Plug, Industrial Grade, Grounding, Angle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 C6/3 L Series 6A, 3 Pole, 277/480V AC, C Curve (33V893)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C412H)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038R)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- LEVITON 30A/50A 125V/250V 4-Wire 3-Pole Dual Range/Dryer Power Plug (R55-00275-00E)
- LEVITON ANGLE GROUND PLUG 15A WH (020-515AN-00W)
- LEVITON Lighted Connector Clr15A (08219-PLC)
- LEGACY PLUG TYPE C BLUE 1/4" M NPT 2PK (LMA72440C-2PK)
- Leviton Straight Blade Plugs