Shop All Straight Blade Plugs
Leviton
Angle Plug, 15-30P, 30A, 250V 3 Phase
Mfr # 8432-P
Zoro # G5663412
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Wires 4
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8432-P
- Zoro # G5663412
- UPC # 78477809983
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625" to 1.375" |
Width | 3.5 in |
Height | 3.00 in |
Length | 4.88 in |
Wire Size | 10-4 AWG (Terminal Accommodation);.625-1.375 IN (Cord Grip Range) |
Dimensions | 4.37 in H x 2.76 in W x 1.89 in D |
Cord Diameter | 5/8 to 1-3/8 in |
Description
30 Amp, 250 Volt, 3Ø, NEMA 15-30P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB42)
- ANDERSON POWER PRODUCTS PP75 HSG RED BULK (5916G7BK)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV18)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- LEVITON Connector Python 15A (05259-0VY)
- LEVITON Plug Grnd 3Wr 20A 125V (05366-00C)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 15-30P (8432-P)
- LEVITON Straight Blade Plug (5256-VY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack (HBL5966VBLK)
- Leviton Straight Blade Plugs