Shop All Straight Blade Plugs
Leviton
Angle Plug, 14-30P, 30A, 125/250V
Mfr # 9432-P
Zoro # G5674253
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125/250 VAC
- Number of Wires 4
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 9432-P
- Zoro # G5674253
- UPC # 78477809952
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625" to 1.375" |
Width | 3.5 in |
Size | 4.37 H x 2.76 W x 1.89 D in |
Wire Size | 10-4 AWG (Terminal Accommodation);.625-1.375 IN (Cord Grip Range) Phase |
Length | 4.88 in |
Height | 3.00 in |
Description
30 Amp, 125/250 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Angle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Orange, PVC Insulation (411040503)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- EUCHNER Evaluation Safety Relay, 24VDC, 2NO (CES-AZ-UES-04B)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK100 (DC-100-P)
- LEVITON Receptacle (287-E)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- Leviton Straight Blade Devices