Shop All Straight Blade Plugs
Leviton
Angle Plug, 10-50P, 50A, 125/250V
Mfr # 9450-P
Zoro # G5662396
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 125/250 VAC
- Number of Wires 3
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 9450-P
- Zoro # G5662396
- UPC # 78477809945
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625" to 1.375" |
Cord Diameter | 5/8 to 1-3/8 in |
Dimensions | 4.37 in H x 2.76 in W x 1.89 in D |
Length | 4.88 in |
Wire Size | 10-4 AWG (Terminal Accommodation);.625-1.375 IN (Cord Grip Range) |
Width | 3.5 in |
Height | 3.00 in |
Description
50 Amp, 125/250 Volt, Straight Blade, Plug, Industrial Grade, Non-Grounding, Angle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LOCKNG CONNECTR 30A 125V (02613-0PB)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8768)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- LEVITON Straight Blade Plug (5256-VY)
- LEVITON Angle Plug Nongrnd30/50A (00287-00E)
- LEVITON Straight Blade Plug (5466-C)
- LEVITON Angle Plug, 15-30P, 30A, 250V 3 Phase (8432-P)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- EATON WIRING DEVICES Black Rubber Round 2Wire Plug (BP1723)
- Leviton Straight Blade Devices