Shop All Straight Blade Plugs
Leviton
Angle Plug, 10-30P, 30A, 125/250V
Mfr # 9332-P
Zoro # G5664042
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 9332-P
- Zoro # G5664042
- UPC # 78477809938
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625" to 1.375" |
Height | 3.00 in |
Width | 3.5 in |
Size | 4.37 H x 2.76 W x 1.89 D in |
Wire Size | 10-4 AWG (Terminal Accommodation);.625-1.375 IN (Cord Grip Range) AWG |
Length | 4.88 in |
Description
30 Amp, 125/250 Volt, Straight Blade, Plug, Industrial Grade, Non-Grounding, Angle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KS 8 U/I Butt Connector, PK250 (10624)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- EATON Fuse Safety Switch Cutler-Hammer 30 amps Fusible (DG221NRB)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- LEVITON Connector 30A 125/250V (02713-0PB)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66C)
- Leviton Straight Blade Devices