Shop All Electrical Enclosures
Leviton
Aluminum Splice Enclosure, 14-1/2 in H, 8-3/4 in D
Mfr # VSC12-STD
Zoro # G4081315
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14-1/2 in
- Depth 8-3/4 in
- Material of Enclosure Aluminum
- Mounting Surface
- Type VSC Vault Splice Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # VSC12-STD
- Zoro # G4081315
- UPC # 78477243121
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14-1/2 in |
Depth | 8-3/4 in |
Width | 20 in |
Length | 27.3750 in |
Size | 22 H x 20 W x 8.75 in |
Details
Item - Electrical Enclosure | Splice Enclosure |
Item | Splice Enclosure |
Material of Enclosure | Aluminum |
Mounting | Surface |
Type | VSC Vault Splice Enclosure |
Series | VSC |
Application | For organizing and sorting optical fiber splices between outside plant (OSP) and indoor riser c |
Description
Vault Splice Enclosure, Empty (accepts up to 12 Splice Trays)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage (HBLC40123TT)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100S1CA)
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, SPDT, Red (9001KR9P38RH13)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (972)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYCL)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806NF)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101204)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8.62 in D, NEMA 1, Hinged (A20N16BLP)
- Leviton Electrical Enclosures