Shop All Straight Blade Plugs
Leviton
Agl Strt Blade Plug, Clr, 20 A, Stnd, 5-20P
Mfr # 8315-CAT
Zoro # G709824195
product price: $19.69
/ea
Sold in multiples of 50 for $984.50
$984.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8315-CAT
- Zoro # G709824195
- UPC # 07847779911
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
For Minimum Cable Diameter | 0.245 in |
For Maximum Cable Diameter | 0.7 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Cord Size | 0.245 in to 0.7 in |
Description
Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Clear, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (DU221RB)
- SIEMENS Miniature Circuit Breaker, QF Series 30A, 1 Pole, 120V AC (QF130A)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- SICK MAGNETIC SAFETY 24V-DC OTHER SWITCH (RE13-SAC)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- LEVITON ANGLE GROUND PLUG 15A WH (020-515AN-00W)
- LEVITON Straight Blade Plug (515PA)
- LEVITON Straight Blade Plug (1447)
- LEVITON Straight Blade Plug (515PV)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- HUBBELL 2 Wire Straight Blade Plug 125VAC 15A (HBL5866VY)
- Leviton Straight Blade Plugs