Shop All Straight Blade Plugs
Leviton
Agl Strt Blade Plug, Blk, 50 A, Stnd, 5-50P
Mfr # 9550-P
Zoro # G304393324
product price: $59.25
/ea
Sold in multiples of 10 for $592.50
$592.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-50P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 9550-P
- Zoro # G304393324
- UPC # 78477809884
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625 in to 10.375 in |
Body Length | 1.89 in |
Minimum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.625 in |
Maximum Wire Size | 4 AWG |
For Maximum Cable Diameter | 1.375 in |
Description
Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 50 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 5-50P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- DECORA OUTLET DPLX 15AMP WHT (05325-0WS)
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- LEVITON Straight Blade Plug (8215-PLC)
- LEVITON Flanged Receptacle, Gray, 15 A, Rect, 5-15P (5278-CWP)
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- Leviton Straight Blade Devices