Shop All Straight Blade Plugs
Leviton
Agl Strt Blade Plug, Blk, 50 A, Stnd, 18-50P
Mfr # 8352-P
Zoro # G304256094
original price:
$63.79
8% off
Sold in multiples of 10 for $585.90
$585.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 120/208VAC
- NEMA Plug Configuration - Plugs and Receptacles 18-50P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8352-P
- Zoro # G304256094
- UPC # 78477810088
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625 in to 10.375 in |
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 4 AWG |
For Minimum Cable Diameter | 0.625 in |
For Maximum Cable Diameter | 1.375 in |
Body Length | 1.89 in |
Description
Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 50 A, Grounding Non-Grounded, Horsepower Rating 7 1/2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 18-50P, Number of Blades 4, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (26069501)
- HUBBELL 15a Watertight Replacement Caps (HBL50W50)
- ANCOR Yellow 6 AWG Tinned Copper Wire - 25' (112902)
- EAG Ground Bar Kit, Five Position (VPKGBK5)
- LEVITON Plug Straight Blade Ylw (081-05256-OVY)
- LEVITON Straight Blade Plug (5366-C)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- LEVITON Commercial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black (515PR)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- Leviton Straight Blade Plugs