Shop All Straight Blade Plugs
Leviton
Agl Strt Blade Plug, Blk, 50 A, Stnd, 14-50P
Mfr # 9452-P
Zoro # G704836452
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 125/250VAC
- NEMA Plug Configuration - Plugs and Receptacles 14-50P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 9452-P
- Zoro # G704836452
- UPC # 07847780996
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625 in to 10.375 in |
Maximum Wire Size | 4 AWG |
Minimum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.625 in |
For Maximum Cable Diameter | 1.375 in |
Body Length | 1.89 in |
Description
Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 50 A, Grounding Grounded, Horsepower Rating 3 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 14-50P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (LFR250603CID)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-630-R)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- LEVITON Lighted Connector Clr15A (08219-PLC)
- LEVITON Straight Blade Plug (8315-C)
- LEVITON Grade - Plugs and Receptacles Industrial (5666-CA)
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- ZORO SELECT 2 Wire Industrial Straight Blade Plug 125VAC 15A (9754NS)
- Leviton Straight Blade Devices