Shop All Straight Blade Plugs
Leviton
Agl Strt Blade Plug, Blk, 15 A, Stnd, 1-15P
Mfr # 101AN
Zoro # G704256106
product price: $3.15
/ea
Sold in multiples of 250 for $787.50
$787.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles General
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 101AN
- Zoro # G704256106
- UPC # 07847713451
- Country of Origin Mexico
- Category Straight Blade Plugs
Description
Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 15 A, Grounding Non-Grounded, Horsepower Rating 1/2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Grade General Use, Housing Material PVC, Market Residential, Standards CSA Certified, NOM Certified, RoHS Compliant, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- EATON Input/Output Module, Inputs 4, Outputs 4 (EASY-E4-UC-8RE1)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- LEVITON ELECTRICAL PLUGS CAT 6A UNIVERSAL TOOL-FREE PLUG (6APLG-S6A)
- LEVITON Straight Blade Plug (101-WP)
- LEVITON Straight Blade Plug (5366-C)
- LEVITON ANGLE GROUND PLUG 15A WH (020-515AN-00W)
- LEVITON Straight Blade Plug (5266-PLB)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NP)
- Leviton Straight Blade Devices