Shop All Single Straight Blade Receptacles
Leviton
Afci/Gfci Recptacle 125V
Mfr # AGTR1-0KW
Zoro # G3859419
product price: $31.99
/ea
$31.99
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
- Brand Leviton
- MFR # AGTR1-0KW
- Zoro # G3859419
- UPC # 78477760840
- Country of Origin China
- Category Single Straight Blade Receptacles
Description
Today more than ever homes are equipped with important electrical safety devices to help protect people and property. Most prominent are the GFCI Receptacle which helps protect people from shock or electrocution resulting from ground faults and the recently introduced AFCI Receptacle to help prevent electrical fires caused by dangerous arcing conditions. Leviton combined these 2 technologies to create the new SmartlockPro Dual Function AFCI/GFCI Receptacle offering homeowners the assurance of both shock and fire protection in one smart device. The SmartlockPro AFCI/GFCI offers an effective alternative to a DFCI breaker and features the convenience of localized test and reset. It provides clear visual indication of status making it intuitive for users to assess various conditions such as power availability and GFCI self-test status. The device also clearly distinguishes between a trip caused by a ground fault and a trip caused by an arc fault.
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
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- GENERAC Cold Weather Kit for Diesel Generator (6560)
- PANDUIT Panwrap Tool, .375" (PWT38)
- LEVITON Receptacle, 20 A Amps, 120/208VAC, Flush Mount, 18-20R, Black (7250-FR)
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (5251)
- Leviton Straight Blade Devices