Shop All Circuit Breakers
This Product is Discontinued
Leviton
AFCI/GFCI Combination Circuit Breaker, 20 A, 1 Pole, 120V AC (Discontinued)
Mfr # LB120-DS
Zoro # G5668617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 20 A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Fault Current Controller
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LB120-DS
- Zoro # G5668617
- UPC # 78477815076
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.25 in |
Height | 3.50 in |
Length | 4.00 in |
Dimensions | 3.9 in H x 1 in W x 3.1 in D |
Details
Item | AFCI/GFCI Combination Circuit Breaker |
Amps | 20 A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Fault Current Controller |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Plug-On |
Application | Residential and Commercial Applications |
Standards | CSA, UL Listed |
Type | Circuit Breaker |
Connection | ALL PLUGS |
Voltage Rating | 120 VAC |
Standard | UL 489, UP 1699.A, CSA-C22.2 |
Operating Temperature | -40 to 85 °C |
Current Rating | 10A |
Number of Phases | 1 |
Description
Smart Branch Circuit Breaker, AFCI/GFCI 1-Pole 20A 120V, 10KA Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.