Shop All Circuit Breaker & Panelboard Accessories
Leviton
AFCI Receptacle, 20A, 125V AC, 2 Poles
Mfr # AFRBF-W
Zoro # G4465728
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker
- Voltage 125V AC
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AFRBF-W
- Zoro # G4465728
- UPC # 78477622490
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 10 AWG |
Min. Wire Size | 14 AWG |
Depth | 1.27 in |
Height | 5 in |
Width | 1.68 in |
Dimensions | 4.21 in H x 1.68 in W x 1.27 in D |
Length | 8.7500 in |
Description
20A-125V. Smartlock Pro Slim Blank Face AFCI. Lighted. Feed-through. W/Ivory Test And Reset Buttons. Mounting Screws. Less Wallplate And Wallplate Screws. - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- REES Emergency Stop Push Button, 57 mm, 1NC/1NC, Red (02650-002)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Blue, 500 ft Length (22UL1007TPCBLU500)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil (HCW6SN)
- Leviton Circuit Breaker & Panelboard Accessories