Shop All Circuit Breaker & Panelboard Accessories
Leviton
AFCI Receptacle, 15 A, 125V AC, 2 Poles
Mfr # AFSW1-W
Zoro # G4465448
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AFSW1
- For Use With Circuit Breaker
- Voltage 125V AC
- Amps 15 A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AFSW1-W
- Zoro # G4465448
- UPC # 78477686508
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 11.75 in |
Height | 6 in |
Width | 1.68 in |
Details
Item | AFCI Receptacle |
Series | AFSW1 |
For Use With | Circuit Breaker |
Voltage | 125V AC |
Amps | 15 A |
Number of Poles | 2 |
Terminal Connection | Back/Side Wired |
Standards | UL/CSA |
Color | White |
Material | Polycarbonate |
Includes | Wallplate Included |
Application | Residential |
Number of Wires | 3 |
Environmental Conditions | -35 to 66 deg C Operating Temperature |
Horsepower | 1 hp |
Temperature Rating | -35 to 66 °C |
Enclosure | NEMA 5-15R |
Electrical Ratings | 125 VAC, 15 A, 1 hp, 3-Wire |
Description
15 Amp Switch. 20 Amp Feed-Through. 125 Volt OBC AFCI with Switch. Monochromatic. Back and side wired. Wallplate sold separately. Self-grounding clip included - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-2-R)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-656-L)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- MONOPRICE Plug, Modular, Cat5, Shielded, PK100 (7300)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, phase barrier, quantity 6 (S29329)
- SQUARE D Mounting Base, 70 A, 120/240V AC, 2 Poles (QON24L70)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- MASTER LOCK Master Lock Grip Tight Circuit Breaker Lockout, Fits Std Height TieBar Toggles (493B)
- Leviton Circuit Breaker & Panelboard Accessories