Shop All Single Straight Blade Receptacles
Leviton
Afci Outlet Tr Lta 15A
Mfr # R02-AFTR1-0KT
Zoro # G3858551
product price: $28.99
/ea
$28.99
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
- Brand Leviton
- MFR # R02-AFTR1-0KT
- Zoro # G3858551
- UPC # 78477657843
- Country of Origin China
- Category Single Straight Blade Receptacles
Description
The SmartlockPro Outlet Branch Circuit (OBC) AFCI receptacle offers advanced technology to help protect against electrical fires resulting from arc-faults. Designed to detect a wide range of potentially hazardous arc-faults resulting from damage in branch circuit wiring as well as extensions to branches such as appliances and cord sets, the OBC AFCI responds by interrupting power. This helps reduce the likelihood of the home’s electrical system being an ignition source of a fire. Often unseen arc-faults can occur anywhere in the home’s electrical system including within walls, at loose electrical connections or within electrical cords accidently damaged by impinging furniture. AFCIs are now required by the National Electrical Code in many areas of the home.
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
- BLACK BOX Gigastation2 Wallplate, 1-Port Single-Gang, White (WPT458)
- GENERAC Liquid Cooled Maintenance Kit for Models Rated From 45,000 to 60,000 W (5656)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A, Main Circuit Breaker (LA400DS)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (LFR60200-3C)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- LEVITON RCPTCL OUTLET DEC 15A (T5325-00W)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Red (5461-R)
- LEVITON Recept Grnd Surfce 30A (05376-P00)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Brown (5261)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (RR15SITR)
- Leviton Single Straight Blade Receptacles