Shop All Duplex Straight Blade Receptacles
Leviton
Ac Receptacle Duplex 20A 125V, 2 Pole 3 Wire Self Grounding
Mfr # 5352-I
Zoro # G3842886
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Blade;Duplex Outlet
- Phase 1
- Color Ivory
- Height 8.5000 in
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5352-I
- Zoro # G3842886
- UPC # 78477819616
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Dimensions | 4.06 in H x 1.55 in W x 1.12 in D |
Length | 12.7500 in |
Description
20-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-SC3A)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412162010C)
- PILZ 120V-Ac 24V-Dc Safety Relay (PNOZ 16 120VAC 24VDC 2N/O 774065)
- LEVITON Receptacle (8200-GY)
- LEVITON Receptacle (AFTR1-I)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- LEVITON Receptacle (5325-W)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- Leviton Duplex Straight Blade Receptacles