Shop All Specialty Switches
Leviton
AC QUIET SWTCH WH 125V
Mfr # 05603-2AW
Zoro # G301701801
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 120/277 VAC
- Termination Back wire, Side wire or Quickwire
- Pole 3
- Device Type Rocker Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 05603-2AW
- Zoro # G301701801
- UPC # 78477682623
- Country of Origin United States
- Category Specialty Switches
Details
Color | White |
Voltage | 120/277 VAC |
Termination | Back wire, Side wire or Quickwire |
Pole | 3 |
Device Type | Rocker Switch |
Feature | Antimicrobial |
Grade | Residential |
Amperage | 15 A |
Strap Material | Steel |
Grounding | Grounding |
Body Material | Thermoplastic |
Terminal Accom. | Side and Back wiring accept up to #12 AWG copper or copper-clad wire, Quickwire push-in terminals accept #14 AWG solid copper wire only |
Rocker | Thermoplastic with Anitmicrobial additive |
HP Rating | 1/2HP-120V 2HP-240V-277V |
Torque Range | 14-18 inch pounds |
Standards and Certifications | UL/CSA |
Description
Leviton 15 amps 3-Way Antimicrobial Treated Rocker AC Quiet Switch White 1 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 3 Pole, 480V AC (BQD320)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- WIEGMANN Back Panel, NOVAL Accessory, Carbon Steel (N1P2424)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- BROAN Dehumidistat, 9 A, White, 120 V (DD500W)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- Leviton Switches