Shop All Power Supplies
Leviton
AC Power Supply, 120V AC, 120V DC, 15A
Mfr # 47605-NDP
Zoro # G4067236
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 120V DC
- Output Amps 15A
- Case Material Steel
- Height 10.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47605-NDP
- Zoro # G4067236
- UPC # 78477093658
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 10.81 in |
Width | 3.19 in |
Length | 3.81 in |
Details
Item | AC Power Supply |
Input Voltage | 120V AC |
Output Voltage | 120V DC |
Output Amps | 15A |
Case Material | Steel |
Standards | ANSI C-73; CSA C22.2 No. 42; UL Listed |
Number of Outlets | 4 |
Finish | Powder Coated |
Application | Residential Applications |
Current Rating | 15 A |
Product Color | Gray |
Receptacles Detail | 4 x NEMA 5-15R |
Voltage Rating | 120 V AC |
Insulation | Recessed |
Receptacle Configuration | NEMA (5-15R) |
Standard | NEMA (WD-6);ANSI (C-73);UL Listed (E-13399);CSA C22.2 No. 42 (152105);NOM Certified (057) |
Number of Receptacles | 2 |
Description
AC Power Module (two duplex gray receptacles)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120V AC (201185)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23G0040TFFL)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 135 A (CB185-135)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- LAMBDA Power Supply, 105V AC, 36V DC (LCS-C-36)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 20.4W, 22.5W, 1.7/1.5A, Panel (SLS12017T)
- MODICON Power Supply, 90/264V AC, 5V DC, 18 W, 3.6A, DIN Rail/Panel (ABLM1A05036)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120 W, 5A, Bracket (S8VK-C12024)
- SCHNEIDER ELECTRIC DC Power Supply, 380/500V AC, 24V DC, 480W, 20A, DIN Rail (ABL8WPS24200)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- Leviton Power Supplies