Shop All Power Supplies
Leviton
AC Power Supply, 120V AC, 120V DC, 15A
Mfr # 47605-DP
Zoro # G4043095
product price: $126.99
/ea
Sold in multiples of 2 for $253.98
Free Shipping & Returns
$253.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 120V DC
- Output Amps 15A
- Case Material Steel
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47605-DP
- Zoro # G4043095
- UPC # 78477118139
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 10 in |
Width | 2.8 in |
Depth | 2.3 in |
Length | 16.00 in |
Description
Double Duplex AC Power Module with Surge Protection, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- QUICKCABLE Black Welding Cable, 2/0,100 ft. (202107-100)
- VIRTUAL 04218ME 50 ft. Red Outdoor Extension Cord (VI2670421)
- DINERGY DC Power Supply 12-14VDC 40.55MM Width (MDP30-12A-1C)
- ANTAIRA 120 Watt Series / 24 VDC / 5.0 Amps Industrial Slim High-Efficiency Single DIN Rail Power Supply (SDR-120-24)
- ANTAIRA 30 Watt Series / 24 VDC / 1.50 Amps Industrial Single Output DIN Rail Power Supply (HDR-30-24)
- EATON DC Power Supply, 320/600V AC, 24V DC, 120W, 5A, DIN Rail (PSG120F24RM)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- Leviton Power Supplies