Shop All Electrical Enclosures
Leviton
ABS Enclosure, 8.03 in H, 3.71 in D, Flush
Mfr # 47604-F6
Zoro # G4464443
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.03 in
- Depth 3.71 in
- Material of Enclosure ABS
- Enclosure Cover Type Flush
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47604-F6
- Zoro # G4464443
- UPC # 78477180709
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8.03 in |
Depth | 3.71 in |
Width | 10.05 in |
Length | 16.05 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | ABS |
Enclosure Cover Type | Flush |
Color | White |
Mounting | Surface |
Standards | UL |
Type | Telephone Expansion Board |
Series | Multi-Dwelling Unit |
Application | Residential Structured Wiring Applications |
Description
Multi Dwelling Unit, MDU Kit, Plus 1 X 6 Telephone Expansion Board, ABS Enclosure and Cover, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 13A 10FT Medical Hospital Grade Y Power Cord with 2 Locking IEC C13 (MD171-ALY)
- SQUARE D QOU Circuit Breaker Mounting Foot, 2P (QOUMF2)
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male White, PK 2 (ACS004-01)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22964184)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE16X12X6NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20168)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121408)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (A12N106)
- Leviton Electrical Enclosures