Shop All Enclosure Covers & Accessories
Leviton
9.0000 in H x Snap-in Mount
Mfr # E2XHD-COV
Zoro # G4462447
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.16 in
- Height 9.0000 in
- Mounting Snap-in
- Length 21.7500 in
- Type Cassette Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # E2XHD-COV
- Zoro # G4462447
- UPC # 78477589779
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.16 in |
Height | 9.0000 in |
Length | 21.7500 in |
Details
Mounting | Snap-in |
Type | Cassette Blank |
Material | Steel |
Color | Black |
Application | Enterprise and Data Center Applications |
Standard | ANSI\TIA-568-C |
Description
E2XHD Panel Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Voltage: 600 V (13057555)
- IDEAL Univeral Stud Bushing, PK25 (772271)
- SAGINAW CONTROL & ENGINEERING Kit, Floor (SCE-FK1208LG)
- HOFFMAN Modified Panel, 813WU PPP96 (813WU PPP96)
- HUBBELL LIGHTING Hubbell 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC (LXEM8-40ML-RFA-EDU)
- RITTAL Housing Coupling, CP 6525110 (CP 6525.110)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- Leviton Enclosure Covers & Accessories