Shop All Enclosure Covers & Accessories
Leviton
9.0000 in H x Snap-in Mount
Mfr # E2XHD-CMB
Zoro # G4466543
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.83 in
- Height 9.0000 in
- Length 21.7500 in
- Mounting Snap-in
- Type Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # E2XHD-CMB
- Zoro # G4466543
- UPC # 78477589809
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Depth | 1.83 in |
Height | 9.0000 in |
Length | 21.7500 in |
Details
Mounting | Snap-in |
Type | Snap-In |
Material | Steel |
Color | Black |
Finish | Oxide |
Application | Enterprise and Data Center Applications |
Suitable For Use With | e2XHD Patching System and Angled Panel |
Description
E2XHD Panel Rear Cable Manager
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FF12H)
- LEGRAND External Elbow, 90 deg., Ivory, Plastic (418)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HOME IMPROVEMENT KO701 1.5 in. Knockout Seal (HO149591)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- WIREMOLD Pole Extender (25DTP-E10)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- HAMMOND SS padlockable L handle (EHLPLSS)
- Leviton Enclosure Covers & Accessories