Shop All Enclosure Covers & Accessories
Leviton
9.0000 in H x Snap-in Mount
Mfr # E2X1F-CMB
Zoro # G4466446
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.83 in
- Height 9.0000 in
- Mounting Snap-in
- Length 21.7500 in
- Type Flat Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # E2X1F-CMB
- Zoro # G4466446
- UPC # 78477619414
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Depth | 1.83 in |
Height | 9.0000 in |
Length | 21.7500 in |
Details
Mounting | Snap-in |
Type | Flat Snap-In |
Material | Steel |
Color | Black |
Finish | Oxide |
Application | Enterprise and Data Center Applications |
Suitable For Use With | e2XHD Patching System and Flat Panel |
Description
e2XHD Rear Cable Manager for Flat Panel with cable management rings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid Compression Coupling, 4-1/2 In. L (1816)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- MERSEN Semiconductor Fuse, Fast-Acting, 400A, 600V AC, Non-Indicating (A60X400-4)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- Leviton Enclosure Covers & Accessories