Shop All Wall Plates
Leviton
8-PORT WALLPLATE UNLOADED, 2-GANG USE W/SNAP-IN MODULES, QUICKPORT WHITE
Mfr # 42080-8WP
Zoro # G0188387
product price: $9.89
/ea
Sold in multiples of 15 for $148.35
$148.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material High-Impact Plastic
- Number of Ports 8
- Standards and Certifications UL/CSA
- Flammability Rated V-0 per UL 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-8WP
- Zoro # G0188387
- Country of Origin Unknown
- Category Wall Plates
Details
Color | White |
Material | High-Impact Plastic |
Number of Ports | 8 |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Feature | 4 Designation ID Windows |
Mounting | Flush Mount |
Gang | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3-9/16 in. (900729-17)
- HAMMOND Steel Enclosure, 6 in D (EJ12126)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L (FT3BR25)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- Leviton Lighting Controls