Shop All Enclosure Covers & Accessories
Leviton
8 Port Panel St Mm/Sm Loaded, Zirconia Ceramic Sleeve, 8-Fiber Black
Mfr # 5F100-8MT
Zoro # G0964775
Sold in multiples of 2 for $155.98
Free Shipping & Returns
$155.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type ST-COMPATIBLE
- Fiber Count 8
- Enclosure Type Opt-X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5F100-8MT
- Zoro # G0964775
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Connector Type | ST-COMPATIBLE |
Fiber Count | 8 |
Enclosure Type | Opt-X |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT38LRR31)
- SQUARE D Control Transformer, 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA, Not Rated, 115 °C (9070T1000D37)
- HUBBELL 15A Midget Locking Angle Connector 2P 3W 120VAC ML-2R (HBL7571)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DIU)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- Leviton Enclosure Covers & Accessories