Shop All Enclosure Covers & Accessories
Leviton
7.75 in H x 1.72 in D
Mfr # E2X4A-192
Zoro # G4461686
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$987.99
Free 30-Day Returns
Key Features
- Depth 1.72 in
- Height 7.75 in
- Width 7.75 in
- Length 21.88 in
- Mounting Snap-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # E2X4A-192
- Zoro # G4461686
- UPC # 7847760754
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 1.72 in |
Height | 7.75 in |
Width | 7.75 in |
Length | 21.88 in |
Details
Mounting | Snap-in |
Type | Angle |
Material | Steel |
Color | Black |
Application | Enterprise and Data Center Applications |
Standard | ANSI\TIA-568-C |
Description
e2XHD 4RU High Density Angled Patch Panel 192-Ports Copper or 192 Channels Fiber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 72A AMP 200-480V-AC SOFT STARTER (3RW4038-1BB14)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- QUAZITE Underground Enclosure Cover, Communications Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs. (PG1730CA0012)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- Leviton Enclosure Covers & Accessories