Shop All Enclosure Covers & Accessories
Leviton
7.50 in H x 0.8 in W x Rack Mount
Mfr # 5FUHD-2IL
Zoro # G4081306
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.50 in
- Width 0.8 in
- Length 7.12 in
- Mounting Rack
- Type Fiber Adapter Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5FUHD-2IL
- Zoro # G4081306
- UPC # 78477618837
- Country of Origin Taiwan, Province of China
- Category Enclosure Covers & Accessories
Dimensions
Height | 7.50 in |
Width | 0.8 in |
Length | 7.12 in |
Size | 4.38 H x 3.75 W x 0.52 D in |
Details
Mounting | Rack |
Type | Fiber Adapter Plate |
Material | Phosphate Bronze (Sleeve);Polycarbonate (Plate) |
Color | Beige |
Application | Opt-X® HDX, UHDX Enclosures and HDX Fiber Distribution Frame |
Standard | TIA-568-C.3;TIA-604-10B (LC) |
Description
Opt-X® Evolve Fiber Adapter Plate OM1 & OM2 Quad LC beige 12 fibers Phosphor Bronze Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Key, NOVAL Accessory, Zinc (N41214TVPK)
- SQUARE D Magnetic Coil, 120vac (9998LH44)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (509)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- CORDMATE Elbow Inside 90D Wht (C17)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- Leviton Enclosure Covers & Accessories