Shop All Lampholders
Leviton
660 W, White, R17d
Mfr # 523
Zoro # G207044361
original price:
$7.49
4% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge (AWG) 18 AWG
- Standards CSA Certified, UL
- Connection Quickwire
- Color White
- Features Plunger Contact, Quickwire 18AWG Solid Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 523
- Zoro # G207044361
- UPC # 78477107713
- Country of Origin Mexico
- Category Lampholders
Details
Wire Gauge (AWG) | 18 AWG |
Standards | CSA Certified, UL |
Connection | Quickwire |
Color | White |
Features | Plunger Contact, Quickwire 18AWG Solid Termination |
Watts | 660 W |
Voltage | 1000V AC |
Finish | Thermoset |
Item | Lampholder |
Mounting | Snap-In |
Bulb Base Type | Recessed Double Contact (R17d) |
Compatible with Brand | Universal |
Contact Material | Silver-Plated Copper Alloy |
Description
Lampholder, Bulb Base Type Recessed Double Contact (R17d), Color White, Features Plunger Contact, Quickwire 18AWG Solid Termination, Product Type Lamp Holder, Voltage 1000V AC, Watts 660 W, Connection Quickwire, Finish Thermoset, Mounting Snap-In, Standards CSA Certified, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal, Contact Material Silver-Plated Copper Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120800)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Blk Blk Glass Shade (6100900)
- ILC Replacement For Ottlite, Ed25V (ED25-V)
- ILC Replacement for Pentair 522636 replacement light bulb lamp (522636 PENTAIR)
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-200)
- LEVITON Lampholder, Clear (23452-B)
- LEVITON Plastic Medium Base Lampholder w/Outlet & Pull Chain (01406-00I)
- LEVITON Socket Pull Chn Int 660W (19980-0PG)
- LEVITON Plastic Incandescent Medium Base Pull Chain w/Captive Clamps (08827-CW4)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13353-NX)
- BELL OUTDOOR Weatherproof Lampholder, 75-150W Par 38 (5606-1)
- Leviton Lampholders