Shop All Lampholders
Leviton
660 W, White, Medium Bi-Pin (G13)
Mfr # 13519
Zoro # G807044280
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Quickwire
- Features Snap-In Button, Fixed
- Finish Thermoset
- Watts 660 W
- Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 13519
- Zoro # G807044280
- UPC # 78477168578
- Country of Origin Mexico
- Category Lampholders
Dimensions
Diameter | 1.64 in |
Details
Item | Lampholder |
Connection | Quickwire |
Features | Snap-In Button, Fixed |
Finish | Thermoset |
Watts | 660 W |
Voltage | 600V AC |
Standards | CSA Certified, UL |
Mounting | Snap-In |
Wire Gauge (AWG) | 18 AWG |
Color | White |
Bulb Base Type | Medium Bi-Pin (G13) |
Compatible with Brand | Universal |
Contact Material | Copper Alloy |
Description
Lampholder, Bulb Base Type Medium Bi-Pin (G13), Color White, Features Snap-In Button, Fixed, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Connection Quickwire, Diameter 1.64 in, Finish Thermoset, Mounting Snap-In, Standards CSA Certified, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal, Contact Material Copper Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-4S54-90C-2Ls-G (ICN-4S54-90C-2LS-G)
- SIGNIFY LED Tube, 3500K Color Temp., PL-S Shape (5PL-S/LED/13H/835/IF5/P/2P 20/1)
- LEVITON Plastic Medium Base Lampholder w/Outlet & Pull Chain (01406-00I)
- LEVITON 660 W, White, R17d (523)
- LEVITON Keyls Plstc Lampholdr Wh (08829-CW1)
- LEVITON Socket Keyless Porc 660W (03152-00F)
- LEVITON Clear, 4-Pin (2G11) (23452-V)
- LEVITON White Plastic Incandescent Lampholder with 4 Terminal Screws (103-08829-CW4)
- SATCO Satco 80-1148 Phenolic Candelabra Socket with 24-in. Leads 3-in. Flange (80/1148)
- Leviton Lampholders