Shop All Lampholders
Leviton
660 W, White, Medium Bi-Pin (G13)
Mfr # 13180-U
Zoro # G807044754
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 660 W
- Voltage 600V AC
- Mounting Slide-On Self-Aligning
- Standards NOM, UL
- Wire Gauge (AWG) 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 13180-U
- Zoro # G807044754
- UPC # 78477129333
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 3/8 in |
Details
Watts | 660 W |
Voltage | 600V AC |
Mounting | Slide-On Self-Aligning |
Standards | NOM, UL |
Wire Gauge (AWG) | 18 AWG |
Finish | Thermoset |
Item | Lampholder |
Connection | Quickwire |
Color | White |
Features | Straight-In Double Edge Contact, U-Shaped Lamp |
Bulb Base Type | Medium Bi-Pin (G13) |
Compatible with Brand | Universal |
Contact Material | Copper Alloy |
Description
Lampholder, Bulb Base Type Medium Bi-Pin (G13), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Straight-In Double Edge Contact, U-Shaped Lamp, Length 1 3/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Connection Quickwire, Finish Thermoset, Mounting Slide-On Self-Aligning, Standards NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal, Contact Material Copper Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Target Tech 851 (851 TARGET TECH)
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- ILC Replacement for Philips 300t3qcl120v replacement light bulb lamp, 2PK (300T3QCL120V PHILIPS)
- KLEIN TOOLS Tradesman Pro™ Work Light / Tool Bag Light / Cooler Light (55437)
- LEVITON Plastic Incandescent Medium Base Pull Chain w/Captive Clamps (08827-CW4)
- LEVITON Lampholdr Plchn2Rcp Ivy (01406-00I)
- LEVITON KEYLESS LAMPHOLDER 1PK (10025-000)
- LEVITON 660 W, White, Medium Screw (E26) (49875)
- LEVITON Keyless Medium Base White Porcelain Lamp Socket (008-3152-F)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TNP)
- LEVITON Socket Push Chn 660W (06098-0PG)
- Leviton Lampholders