Shop All Lampholders
Leviton
660 W, White, E26, E39
Mfr # 8681
Zoro # G607044787
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, UL
- Voltage 250V AC
- Features One-Piece Construction, Socket Adapters and Extensions Lamp Holder, To Be Used In Porcelain Sockets Only
- Finish Aluminum
- Watts 660 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8681
- Zoro # G607044787
- UPC # 78477267806
- Country of Origin China
- Category Lampholders
Dimensions
Diameter | 6.42 in |
Length | 1 5/8 in |
Details
Item | Lampholder |
Standards | CSA Certified, UL |
Voltage | 250V AC |
Features | One-Piece Construction, Socket Adapters and Extensions Lamp Holder, To Be Used In Porcelain Sockets Only |
Finish | Aluminum |
Watts | 660 W |
Color | White |
Bulb Base Type | Medium Screw (E26), Mogul Screw (E39) |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type Medium Screw (E26), Mogul Screw (E39), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features One-Piece Construction, Socket Adapters and Extensions Lamp Holder, To Be Used In Porcelain Sockets Only, Length 1 5/8 in, Product Type Lamp Holder, Voltage 250V AC, Watts 660 W, Diameter 6.42 in, Finish Aluminum, Standards CSA Certified, UL, Compatible with Brand Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS 33R17FL (WW-L9ZJ-6)
- FEIT ELECTRIC Electric 15 W T12 18 in. L Fluorescent Bulb Cool White Linear 4100 K (F15T12/CW/RP)
- EMM COLAD EMM Colad EMM-9315-GV3 Metal Spray Samp - Pack of 25; Light Gray (EMM-9315-GV3)
- ILC Replacement for GE General Electric G.E Tel/12psb White LED Replacement replacement light bulb lamp (TEL/12PSB WHITE LED REPLACEMENT GE GENERAL ELEC)
- LEVITON Lampholdr Kyls2Recpt Blk (01403-000)
- LEVITON BRASS SOCKET 3 WAY HOLDR (C20-07090-0PG)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-413)
- LEVITON Plastic Medium Base Lampholder (01403-000)
- LEVITON Triple Outlet Adapter (C23-00531-00I)
- LEVITON 660 W, White, R17d (523)
- ILB GOLD Lamp Socket, 2 Pin, Replacement For Light Bulb / Lamp 64633 Socket: (64633 SOCKET)
- Leviton Lampholders