Shop All Wall Plates
Leviton
6-Port Wallplate Unloaded, 1-Gang Used W/Snap-In Modules
Mfr # 41080-6WP
Zoro # G0174362
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Number of Ports 6
- Length 4.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-6WP
- Zoro # G0174362
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 4.53" |
Width | 2.77" |
Depth | 0.45" |
Details
Number of Gangs | 1 |
Item | Wall Plate |
Color | White |
Material | Plastic |
Number of Ports | 6 |
Plate Type | 6 Openings, Single Gang |
Cable Type | Flush Mount |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, Electrical, Flange Mounting (T51E52)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG610)
- ATC 305E Motor-Driven Analog Reset Timer (305E-016-A-1-0-P-X)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (RWP262BK)
- Leviton Wall Plates