Shop All Wall Plates
Leviton
6-Port Wallplate Unloaded, 1-Gang Used W/Snap-In Modules
Mfr # 41080-6TP
Zoro # G4061155
Sold in multiples of 3 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-6TP
- Zoro # G4061155
- UPC # 78477284957
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Width | 6.00 in |
Length | 4.00 in |
Height | 0.45 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | High-Impact Plastic |
Finish | Matte |
Mounting Type | Flush |
Type | Standard |
Number of Ports | 6 |
Application | Residential, Commercial |
Thickness | 0.45 in |
Features | Narrow module width allows high port density in a small area, Individual-port configurability allows specification flexibility, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort modules, Color-matched wallplate screws |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Product Name | QuickPort 6 Socket Faceplate |
Product Material | Plastic |
Product Color | Light Almond |
Total Number of Sockets | 6 |
Mount Type | Flush Mount |
Product Type | Faceplate |
Product Line | QuickPort |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Wallplate, Single Gang, 6-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 1-Pole Switch (CSB120I)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P78I)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Wallplates P17-W (88007)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- Leviton Lighting Controls