Shop All Wall Plates
Leviton
6-Port Wallplate Unloaded, 1-Gang Used W/Snap-In Modules
Mfr # 41080-6IP
Zoro # G4079863
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-6IP
- Zoro # G4079863
- UPC # 78477794777
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Height | 0.45 in |
Width | 2.77" |
Length | 4.53" |
Depth | 0.45" |
Description
QuickPort Wallplate, Single Gang, 6-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-5PK-BK)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HF362N)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH3)
- GREENLEE Bushing, Pk100 (712A100)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS723)
- Leviton Wall Plates