Shop All Wall Plates
Leviton
6-Port Wallplate Unloaded, 1-Gang Used W/Snap-In Modules
Mfr # 41080-6IP
Zoro # G0186025
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Width 2.77"
- Length 4.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-6IP
- Zoro # G0186025
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Width | 2.77" |
Length | 4.53" |
Depth | 0.45" |
Details
Number of Gangs | 1 |
Item | Wall Plate |
Color | Ivory |
Material | Plastic |
Number of Ports | 6 |
Plate Type | 6 Openings, Single Gang |
Cable Type | Flush Mount |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Time-Delay, 2.8A, 600V AC, Non-Indicating (ATQR2-8/10)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (487)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 115A Cu, 90A Al, 600V (9080LBA161101)
- GE GE mySelectSmart Lighting Control, Wireless Remote, 1 Polarized Outlet, Indoor (36523)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB8)
- Leviton Wall Plates