Shop All Wall Plates
Leviton
6-Port Wallplate Unloaded, 1-Gang Used W/Snap-In Modules
Mfr # 41080-6EP
Zoro # G4053595
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-6EP
- Zoro # G4053595
- UPC # 78477794814
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Height | 0.45 in |
Length | 4.00 in |
Width | 6.00 in |
Details
Number of Gangs | 1 |
Color | Black |
Material | High-Impact Plastic |
Finish | Matte |
Mounting Type | Flush |
Type | Standard |
Number of Ports | 6 |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Features | High-Impact Plastic, Color-matched wallplate screws, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort snap-in modules, Individual-port configurability allows specification flexibility, Narrow module width allows high port density in a small area, Put blanks in unused ports for future expansion, Field-configurable wallplates accept QuickPort snap-in modules to support multimedia applications |
Total Number of Sockets | 6 |
Product Name | QuickPort 6-Port Wall Plate |
Product Material | Plastic |
Mount Type | Flush Mount |
Product Line | QuickPort |
Product Color | Black |
Product Type | Faceplate |
Application | Commercial |
Thickness | 0.45 in |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
Leviton 410806EP (41080-6EP) QuickPort Single-Gang 6-Port Wallplate (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH21222AK60)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V (GFPSTOEMA)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, WHITE (12635)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R (6506TLSX)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- Leviton Lighting Controls