Shop All Wall Plates
Leviton
6-Port Wallplate Unloaded, 1 Gang Used W/Snap In Module, Quickport GY
Mfr # 41080-6GP
Zoro # G4051696
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Grey
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-6GP
- Zoro # G4051696
- UPC # 78477794807
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Length | 4.00 in |
Width | 6.00 in |
Height | 0.45 in |
Details
Number of Gangs | 1 |
Color | Grey |
Material | High-Impact Plastic |
Finish | Matte |
Number of Ports | 6 |
Type | Standard |
Mounting Type | Flush |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Mount Type | Flush Mount |
Product Type | Faceplate |
Product Material | Plastic |
Product Name | QuickPort 41080-6GP 6 Socket Faceplate |
Product Color | Gray |
Features | Narrow module width allows high port density in a small area, Individual-port configurability allows specification flexibility, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort modules, Color-matched wallplate screws |
Total Number of Sockets | 6 |
Application | Commercial |
Thickness | 0.45 in |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Wallplate, Single Gang, 6-Port, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- ANCOR Ancor Marine Grade 121325 Tinned Duplex Cable Red and Black w/White Jacket, 12/2 250' (121325)
- BRIGGS & STRATTON Carburetor (591137)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- CHEVROLET Chevrolet 90151185-S Quality Parts Switch Plate (90151185-S)
- Leviton Lighting Controls