Shop All Wall Plates
Leviton
6-Port Wallplate Unloaded, 1 Gang Used W/Snap In Module, Quickport GY
Mfr # 41080-6GP
Zoro # G0186822
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material High-Impact Plastic
- Number of Ports 6
- Flammability Rated V-0 per UL 94
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-6GP
- Zoro # G0186822
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Grey |
Material | High-Impact Plastic |
Number of Ports | 6 |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410W)
- BELL OUTDOOR Weatherproof Electrical Box, 30.2 cu in, Double Gang, 2 Gang, Aluminum (5340-0)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 20A, 300V AC, Non-Indicating (JJN-20)
- RACO Noninsulated Connector, Multi-Angle (4733)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- Leviton Wall Plates